Shop All Compression Packing
Zoro Select
Compression Packing Seal, 1200" L
Mfr # ZUSA-RES-106
Zoro # G2021628
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Color White
- Material of Construction Ceramic Fiber
- Thickness 1/2"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-106
- Zoro # G2021628
- UPC # 193005984502
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 1,200 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Material of Construction | Ceramic Fiber |
Thickness | 1/2" |
Metal Detectable | No |
Square | 1/2 in |
Maximum Temperature | 2,300 Degrees F |
Density | 75 lb/cu ft |
Edge Shape | Square |
Description
Compression Packing Seal, Thickness 1/2 in, Overall Length 5 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS White Plastic Tilt Latches (1 Pair) (MP2627)
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- AMEROCK BP55346G10-10PACK 5-1/16" (128 mm) CTC Revitalize Pull Satin Nickel (BP55346G10-10PACK)
- ZORO SELECT Ext Spring, Utility, 2 1/4 OAL, 3/8 OD, PK3 (1NAB1)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (1367S)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (1555)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 10 ft (1578)
- Zoro Select Compression Packing