Shop All Compression Packing
Zoro Select
Compression Packing Seal, 1200" L
Mfr # ZUSA-RES-101
Zoro # G2019668
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,200 in
- Color White
- Material of Construction Ceramic Fiber
- Thickness 3/8"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-101
- Zoro # G2019668
- UPC # 193005984458
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 1,200 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Material of Construction | Ceramic Fiber |
Thickness | 3/8" |
Metal Detectable | No |
Maximum Temperature | 2,300 Degrees F |
Edge Shape | Square |
Square | 3/8 in |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 3/8 in, Overall Length 5 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull (5U626)
- DON-JO 1-5/8" x 4-1/2" 16 Gauge Hinge Shim (HS060PC)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-34532)
- OEM REF: 2015-2019 Chevrolet Suburban Tahoe / 6-Button Keyless Entry Remote / PN: 13577766 / M3N-32 (OR-GM092)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (1389)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1350)
- PALMETTO PACKING Packing Seal, Carbon, 1/4 Sq. In., 25 ft (1578)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367H)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 25 ft. (1359)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 5 ft. (1367S)
- Zoro Select Compression Packing