Shop All Compression Packing
Zoro Select
Compression Packing Seal, 120" L
Mfr # ZUSA-RES-22
Zoro # G2021646
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Color White
- Material of Construction Carbon Packing with Graphite (Continuous Filament)
- Thickness 1/2"
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-22
- Zoro # G2021646
- UPC # 193005983666
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 120 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Material of Construction | Carbon Packing with Graphite (Continuous Filament) |
Thickness | 1/2" |
Metal Detectable | No |
Maximum Temperature | 1,380 Degrees F |
Edge Shape | Round |
Density | 75 lb/cu ft |
Description
Compression Packing Seal, Thickness 1/2 in, Overall Length 10 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-LH-AL FLUSH SETS)
- DELTANA Flush Bolt, Heavy Duty, Square Bright Brass 6" (6FBS3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2043)
- SCHLAGE COMMERCIAL Dust Box C603623 (C603623)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1389)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (PE1000)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1382)
- Zoro Select Compression Packing