Shop All Compression Packing
Zoro Select
Compression Packing Seal, 120" L
Mfr # ZUSA-RES-153
Zoro # G2022020
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 in
- Color White
- Metal Detectable No
- Material of Construction Ceramic Fiber
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-153
- Zoro # G2022020
- UPC # 193005984977
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 300 in |
Details
Item - Packing Seals | Compression Packing Seal |
Color | White |
Item | Compression Packing Seal |
Metal Detectable | No |
Material of Construction | Ceramic Fiber |
Thickness | 1/2" |
Density | 50 lb/cu ft |
Edge Shape | Round |
Maximum Temperature | 2,300 Degrees F |
Description
Compression Packing Seal, Thickness 1/2 in, Overall Length 25 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: 511 EMERGENCY KEY BOX (HPC-H-511)
- PRIME-LINE Extension Spring, 1 in. x 8-1/2 in. x 0.120 in., Wire Diameter, Spring (SP 9636)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425-017U)
- SCHLAGE Grade 1 Schlage L-Series, Entrance Mortise Lock, A Rose, 06 Lever, Conventional Cylinder, Flat Black (L9453P 06A 622)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 5 Ft (5000)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 10 Ft (1030AF)
- PALMETTO PACKING Packing Seal, 9/16 Sq. In., 5 ft (1575)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1392S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1555)
- Zoro Select Compression Packing