Shop All Compression Packing
Zoro Select
Compression Packing Seal, 120" L
Mfr # ZUSA-RES-108
Zoro # G2018864
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 in
- Color White
- Metal Detectable No
- Material of Construction Ceramic Fiber
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RES-108
- Zoro # G2018864
- UPC # 193005984526
- Country of Origin China
- Category Compression Packing
Dimensions
Length | 300 in |
Details
Item - Packing Seals | Compression Packing Seal |
Item | Compression Packing Seal |
Color | White |
Metal Detectable | No |
Material of Construction | Ceramic Fiber |
Thickness | 1/2" |
Edge Shape | Square |
Density | 75 lb/cu ft |
Maximum Temperature | 2,300 Degrees F |
Square | 1/2 in |
Description
Compression Packing Seal, Thickness 1/2 in, Overall Length 25 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- LUCKY LINE Key Lock, Black, 10 PK (87710)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- ZORO SELECT Compression Packing Seal, 600" L (ZUSA-RES-125)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1382)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (5080)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1082)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1555)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (5000)
- Zoro Select Compression Packing