Shop All Compression Latches
Zoro Select
Compression Latch, Nonlock, Texturd Chrome
Mfr # 4RRA3
Zoro # G2637966
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Textured Chrome
- Finish Textured Chrome
- Catch/Latch Height 4 9/32 in
- Catch/Latch Width 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRA3
- Zoro # G2637966
- UPC # 190735046357
- Country of Origin United States
- Category Compression Latches
Dimensions
Catch/Latch Height | 4 9/32 in |
Catch/Latch Width | 1 11/32 in |
Catch/Latch Length | 1-3/8" |
Catch/Latch Depth | 1 3/8 in |
Panel Opening Width | 3 3/8 in |
Panel Opening Length | 1 in |
Details
Item | Compression Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Textured Chrome |
Finish | Textured Chrome |
Catch/Latch Material | Steel |
Catch/Latch Type | Compression |
Catch/Latch Opening Action | Push |
Outer Panel Thickness | 1/32 in to 3/16 in |
Material | Steel |
Adjustable | NO |
Includes | Bracket, M5 Screw and Lockwasher |
Grip | 1/32 in to 15/16 in |
Hardware | Included |
Description
Compression Latch, Compression, Push, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Textured Chrome, Catch/Latch Height 4 9/32 in, Catch/Latch Width 1 11/32 in, Catch/Latch Depth 1 3/8 in, Grip 1/32 in to 15/16 in, Includes Bracket, M5 Screw and Lockwasher, Outer Panel Thickness 1/32 in to 3/16 in, Panel Opening Length 1 in, Panel Opening Width 3 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0315/T6P)
- PHIFER WIRE SunTex 80 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004078)
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (2086)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1367H)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RRC2)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat, Locking/Nonlocking: Locking (4RRC3)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat (4RRA6)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RPZ3)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" (1XPB3)
- ZORO SELECT Compression Latch, Nonlock, Electropolishd (4RRC5)
- OJOP Adjustable Overcenter latch Large Zinc plated Steel 703 L/C (52091)
- Zoro Select Door Latches