Shop All Compression Latches
Zoro Select
Compression Latch, Nonlock, Electropolishd
Mfr # 4RRD1
Zoro # G3457386
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Bright Stainless Steel
- Finish Electropolished
- Catch/Latch Height 27/32 in
- Catch/Latch Width 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRD1
- Zoro # G3457386
- UPC # 190735046470
- Country of Origin United States
- Category Compression Latches
Dimensions
Catch/Latch Height | 27/32 in |
Catch/Latch Width | 27/32 in |
Catch/Latch Length | 1-7/16" |
Catch/Latch Depth | 1 7/16 in |
Mounting Hole Dia. | 5/8 in |
Panel Opening Width | 17/32 in |
Panel Opening Length | 5/8 in |
Details
Item | Compression Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Bright Stainless Steel |
Finish | Electropolished |
Catch/Latch Material | Stainless Steel |
Catch/Latch Type | Compression |
Catch/Latch Opening Action | Turn |
Outer Panel Thickness | 11/16 in |
Material | 302 Stainless Steel |
Grip | 1/8 in to 1/4 in |
Includes | (1) 5/8 - 24 Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams |
Adjustable | NO |
Hardware | Included |
Description
Compression Latch, Compression, Turn, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Bright Stainless Steel, Catch/Latch Height 27/32 in, Catch/Latch Width 27/32 in, Catch/Latch Depth 1 7/16 in, Grip 1/8 in to 1/4 in, Includes (1) 5/8 - 24 Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams, Mounting Hole Dia. 5/8 in, Outer Panel Thickness 11/16 in, Panel Opening Length 5/8 in, Panel Opening Width 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-26D-IC)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 44"W x 10-1/2"H x 2-3/4"P (PEDP044X105EYE00)
- MAG-MATE Magnetic Rubber Bumper 1-1/32"dia. 5/8 (B785W10006)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RRA4)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" (1XPB3)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RPZ3)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RRA1)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat, Locking/Nonlocking: Locking (4RRC3)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RRC6)
- OJOP Over centre Toggle latch Medium Zinc plated Steel 702 L/C (52070)
- Zoro Select Door Latches