Shop All Compression Latches
Zoro Select
Compression Latch, Keyed, Blk Powder Coat
Mfr # 4RRC4
Zoro # G2749686
original price:
$50.58
9% off
new price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Black Powder Coated
- Finish Black Powder Coated
- Catch/Latch Height 1 1/4 in
- Catch/Latch Width 2 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRC4
- Zoro # G2749686
- UPC # 190735046449
- Country of Origin Multiple
- Category Compression Latches
Dimensions
Catch/Latch Height | 1 1/4 in |
Catch/Latch Width | 2 17/32 in |
Catch/Latch Length | 3-1/4" |
Catch/Latch Depth | 3 1/4 in |
Mounting Hole Dia. | 7/8 in |
Panel Opening Width | 3/4 in |
Panel Opening Length | 3/4 in |
Details
Item | Compression Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Black Powder Coated |
Finish | Black Powder Coated |
Catch/Latch Material | Steel |
Catch/Latch Type | Compression |
Catch/Latch Opening Action | Turn |
Outer Panel Thickness | 11/16 in |
Material | Steel |
Adjustable | NO |
Includes | (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams |
Grip | 7/16 in to 3 in |
Hardware | Included |
Description
Compression Latch, Compression, Turn, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 1 1/4 in, Catch/Latch Width 2 17/32 in, Catch/Latch Depth 3 1/4 in, Grip 7/16 in to 3 in, Includes (1) M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams, Mounting Hole Dia. 7/8 in, Outer Panel Thickness 11/16 in, Panel Opening Length 3/4 in, Panel Opening Width 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Truth LH 10in Hinge Assembly (28-10-14LH)
- RICHELIEU HARDWARE 1 1/32 in (26 mm) Brushed Gold Contemporary Cabinet Knob (798626165)
- RV DESIGNER RV Designer H215 Barrel Catch - Metal Clip (H215)
- TRIMLITE 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RPZ2)
- ZORO SELECT Compression Latch, Nonlocking, Chrome (1XPB2)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RRA4)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RRA1)
- ZORO SELECT Compression Latch, Nonlock, Electropolishd (4RRC5)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" (1XPB3)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat (4RRA6)
- Zoro Select Compression Latches