Shop All Compression Latches
Zoro Select
Compression Latch, Keyed, Blk Powder Coat
Mfr # 4RRA6
Zoro # G1423484
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Black Powder Coated
- Finish Black Powder Coated
- Catch/Latch Height 4 9/32 in
- Catch/Latch Width 1 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRA6
- Zoro # G1423484
- UPC # 190735046388
- Country of Origin United States
- Category Compression Latches
Dimensions
Catch/Latch Height | 4 9/32 in |
Catch/Latch Width | 1 11/32 in |
Catch/Latch Length | 1-3/8" |
Catch/Latch Depth | 1 3/8 in |
Panel Opening Width | 3 3/8 in |
Panel Opening Length | 1 in |
Details
Item | Compression Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Black Powder Coated |
Finish | Black Powder Coated |
Catch/Latch Material | Steel |
Catch/Latch Type | Compression |
Catch/Latch Opening Action | Push |
Outer Panel Thickness | 1/32 in to 3/16 in |
Material | Steel |
Grip | 1/32 in to 15/16 in |
Includes | Bracket, M5 Screw and Lockwasher |
Adjustable | NO |
Hardware | Included |
Description
Compression Latch, Compression, Push, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 4 9/32 in, Catch/Latch Width 1 11/32 in, Catch/Latch Depth 1 3/8 in, Grip 1/32 in to 15/16 in, Includes Bracket, M5 Screw and Lockwasher, Outer Panel Thickness 1/32 in to 3/16 in, Panel Opening Length 1 in, Panel Opening Width 3 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Visor Transmitter, Range 200 ft. (MCS412001)
- TELL Closer Gr3 Sz2 Duro (DC100320)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8500 Door Closer Heavy Duty Interior and Exterior, Aluminum (PS8500ST x 689)
- KNAPE & VOGT Kv 4101 Rear Mounting Bracket For Kv4400 Series Drawer Slides, Non-Handed (4101B)
- ZORO SELECT Compression Latch, Nonlock, Electropolishd (4RRD1)
- ZORO SELECT Compression Latch, Nonlock, Texturd Chrome (4RRA3)
- ZORO SELECT Compression Latch, Nonlock, Electropolishd (4RRC5)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RRA1)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" (1XPB3)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RRA4)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat, Locking/Nonlocking: Locking (4RRC3)
- Zoro Select Compression Latches