Shop All Conduit Fittings
Zoro Select
Compression Connector, 3/4 In, Steel
Mfr # 5XC19
Zoro # G0926816
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Overall Length 1 39/64 in
- Conduit Trade Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XC19
- Zoro # G0926816
- UPC # 190735536285
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 39/64 in |
Conduit Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Steel |
Item | Compression Connector, Rain Tight |
For Use With | EMT Conduit |
Material | Steel |
Description
Compression Connector, Rain Tight, Steel, Overall Length 1 39/64 in, Conduit Fitting Type Connector, For Use With EMT Conduit, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 30A (8910DPA33V06)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- ZORO SELECT Connector, Setscrew, Insulated, 2 In (3LT60)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- CANTEX ELBOW PVC 90D 3/4"" BELL (5233824U)
- Zoro Select Conduit Fittings