Shop All Conduit Fittings
Zoro Select
Compression Connector, 1.5 In, Zinc
Mfr # 3LT69
Zoro # G0272571
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Zinc
- Overall Length 1 15/16 in
- Conduit Trade Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LT69
- Zoro # G0272571
- UPC # 190735479957
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 15/16 in |
Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Conduit Fitting Material | Zinc |
Item | Insulated Compression Connector, Rain Tight |
For Use With | EMT Conduit |
Material | Zinc |
Description
Insulated Compression Connector, Rain Tight, Zinc, Overall Length 1 15/16 in, Conduit Fitting Type Connector, For Use With EMT Conduit, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 50A 14-50 Piggy-Back Plug with 14-30R Connector Adapter Cord (PB14501430)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- GENERAC Generac Solar Panel (8038)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- ZORO SELECT Connector, Setscrew, Insulated, 2 In (3LT60)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- Zoro Select Conduit Fittings