Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBX8
Zoro # G0486491
original price:
$9.89
12% off
new price: $8.69
/pk 3, $2.90/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.964 in
- Wire Dia. 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBX8
- Zoro # G0486491
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.964 in |
Wire Dia. | 0.121 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
Wire Type | Round |
Coils Per Inch | 3 |
Finish | Pregalvanized |
Meets/Exceeds | ASTM A227 |
Constant | 505 |
Item | Compression Spring |
End Type | Open |
Coils per Inch | 3 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.964 In, Wire Type Round, Wire Dia 0.121 In, End Type Open, Coils Per Inch 3, Constant 505.0, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-605)
- HICKORY HARDWARE Pull 8-13/16 Inch (224mm) Center to Center (H076705-VB)
- LAUREY European Hinge 170 deg. Full Overlay (10300)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ1)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW4)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDD9)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- Zoro Select Compression and Die Springs