Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBX6
Zoro # G3005177
original price:
$6.40
7% off
new price: $5.95
/pk 3, $1.98/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.732 in
- Wire Dia. 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBX6
- Zoro # G3005177
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.732 in |
Wire Dia. | 0.092 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
End Type | Open |
Finish | Pregalvanized |
Meets/Exceeds | ASTM A227 |
Item | Compression Spring |
Coils Per Inch | 3.75 |
Constant | 383.4 |
Wire Type | Round |
Coils per Inch | 3.75 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.732 In, Wire Type Round, Wire Dia 0.092 In, End Type Open, Coils Per Inch 3.75, Constant 383.4, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Plastic, Sliding Screen Door Latch and Pull, fits Superior Sliding Screen Doors (Single Pack) (A 168)
- EMTEK Flat Black Strike EMDBSS19 (EMDBSS19)
- SECO-LARM HDMI Splitter. Transmit a single HDMI source to up to four different high-definition TVs (SLM-MVD-AH14-01Q)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- ZORO SELECT Compress Spring, 13/16x0.042 In, PK5 (1NCK3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDN5)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCK9)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ5)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG6)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C01800120500S)
- Zoro Select Compression and Die Springs