Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBX4
Zoro # G2574467
original price:
$6.79
9% off
new price: $6.15
/pk 3, $2.05/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.576 in
- Wire Dia. 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBX4
- Zoro # G2574467
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.576 in |
Wire Dia. | 0.072 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
End Type | Open |
Constant | 301.8 |
Meets/Exceeds | ASTM A227 |
Finish | Pregalvanized |
Item | Compression Spring |
Coils Per Inch | 4.5 |
Wire Type | Round |
Coils per Inch | 4.5 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.576 In, Wire Type Round, Wire Dia 0.072 In, End Type Open, Coils Per Inch 4.5, Constant 301.8, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr T-Handle (N280-610)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P2998-BI-10B)
- CODEL DOORS 36" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (3068ska8402BF)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/4x0.360 (1NCU6)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NBZ2)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN3)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDR3)
- RAYMOND ISO D Die Spring, USD, 38.1mmx203mm (307732D)
- Zoro Select Compression and Die Springs