Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBW8
Zoro # G2591014
product price: $6.15
/pk 3, $2.05/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.328 in
- Wire Dia. 0.041 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBW8
- Zoro # G2591014
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.328 in |
Wire Dia. | 0.041 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
Constant | 171.7 |
Item | Compression Spring |
Wire Type | Round |
Meets/Exceeds | ASTM A227 |
Finish | Pregalvanized |
Coils Per Inch | 8 |
End Type | Open |
Coils per Inch | 8 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.328 In, Wire Type Round, Wire Dia 0.041 In, End Type Open, Coils Per Inch 8, Constant 171.7, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Toyota 4 Button Remote Only w/ Trunk (Avalon / Solara) (R-T-20T-4B)
- PRIME-LINE 3/8 in. Storm Window Snap Fasteners, Zinc 25 Pack (PL 15555)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Vintage Bronze (VL507-OK 11P)
- STERLING SEAL & SUPPLY 357 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A357X25)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCR4)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA5)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG8)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCP8)
- SPEC Metric Compression Spring, Round, PK10 (D23150)
- Zoro Select Compression and Die Springs