Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBW6
Zoro # G0607896
product price: $6.15
/pk 3, $2.05/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.254 in
- Wire Dia. 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBW6
- Zoro # G0607896
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.254 in |
Wire Dia. | 0.032 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
Wire Type | Round |
Constant | 132.1 |
Finish | Pregalvanized |
Meets/Exceeds | ASTM A227 |
Coils Per Inch | 9.25 |
End Type | Open |
Item | Compression Spring |
Coils per Inch | 9.25 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.254 In, Wire Type Round, Wire Dia 0.032 In, End Type Open, Coils Per Inch 9.25, Constant 132.1, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 112, PK25 (ZUSAS70FDA112)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- ADAMS RITE Right Hand Full Surface Reinforcing Pivot with 3/4" to Center Line of 4-1/2" Hinge Zinc Plated (B192301RH)
- PETOSKEY Petoskey Fb-P9833-50 Metal Key Rings - 250 Package (FB-P9833-50)
- ZORO SELECT Compress Spring, 2x0.055 In, PK5 (1NCF8)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 109.0 (1NBW9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDF8)
- ZORO SELECT Compress Spring, 13/16x0.045 In, PK5 (1NCK4)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- ZORO SELECT Compress Spring, SS, 1x0.026 In, PK5 (1NCL9)
- SPEC Compression Spring, Music Wire, PK10, C07200961000M (C07200961000M)
- Zoro Select Compression and Die Springs