Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBW4
Zoro # G0663686
product price: $6.15
/pk 3, $2.05/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.206 in
- Wire Dia. 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBW4
- Zoro # G0663686
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.206 in |
Wire Dia. | 0.026 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
Finish | Pregalvanized |
Constant | 108.8 |
End Type | Open |
Meets/Exceeds | ASTM A227 |
Wire Type | Round |
Item | Compression Spring |
Coils Per Inch | 11 |
Coils per Inch | 11 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.206 In, Wire Type Round, Wire Dia 0.026 In, End Type Open, Coils Per Inch 11, Constant 108.8, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2"W x 6"H Full Round Urn Finial (FIN02X06UR)
- HILLMAN Traditional Key Motorcyle Universal Key Blank for Double Sided - Case of 10 (5967773)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.D)
- DELTANA Satin Brass Spring Hinge (DSH4R54-Z)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCR4)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV2)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NCG4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDD3)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NBY1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCZ5)
- Zoro Select Compression and Die Springs