Shop All Compression and Die Springs
Zoro Select
Compress Spring Stock, 12 In L, PK3
Mfr # 1NBW3
Zoro # G1952544
product price: $6.15
/pk 3, $2.05/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cut to Length
- Material High Carbon steel
- Overall Length 12 in
- Outside Dia. 0.184 in
- Wire Dia. 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBW3
- Zoro # G1952544
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.184 in |
Wire Dia. | 0.023 in |
Details
Type | Cut to Length |
Material | High Carbon steel |
Constant | 96.4 |
Coils Per Inch | 12 |
Wire Type | Round |
Meets/Exceeds | ASTM A227 |
End Type | Open |
Item | Compression Spring |
Finish | Pregalvanized |
Coils per Inch | 12 |
Description
Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.184 In, Wire Type Round, Wire Dia 0.023 In, End Type Open, Coils Per Inch 12, Constant 96.4, Meets/Exceeds ASTM A227, Package 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/4" (11-091 626)
- EKENA MILLWORK Large Burnett Decorative Fretwork Wall Panels in Architectural Grde PVC, 43 7/8"W x 23 3/8"H x 3/8"T (WALP24X24BUR)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL5)
- DELTANA Mandeville Lever Passage, Universal Handing Bright Chrome (ZMLR3U26)
- ZORO SELECT Compress Spring, 2x0.067 In, PK5 (1NCG1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ1)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL7)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- Zoro Select Compression and Die Springs