Shop All Compression and Die Springs
Zoro Select
Compress Spring, Stl, 1 In L, PK12
Mfr # 1NBV3
Zoro # G1017877
product price: $3.59
/pk 12, $0.30/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility
- Material High Carbon steel
- Outside Dia. 0.312 in
- Wire Dia. 0.035 in
- Spring Rate 13.59 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NBV3
- Zoro # G1017877
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.312 in |
Wire Dia. | 0.035 in |
Details
Type | Utility |
Material | High Carbon steel |
Spring Rate | 13.59 lb/in |
Finish | zinc plated |
Wire Type | Round |
Meets/Exceeds | ASTM A227 |
End Type | Closed |
Item | Compression Spring |
Description
Compression Spring, Utility, High Carbon Steel, Finish Zinc Plated, Overall Length 1 In, Outside Dia 0.312 In, Wire Type Round, Wire Dia 0.035 In, End Type Closed, Spring Rate 13.59 Lbs/In, Meets/Exceeds ASTM A227, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Hangman Mirror & Picture Hanging Brackets 18" w/ Level and WallDogs, Holds 200 lbs (HM-18D)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, Black, PK2 (ADI682-30-BLK-2pk)
- BK RESOURCES Stainless Steel Drawer Pan, NSF Certified 20"W x 20"D x 5"H (BKDWR-2020)
- ZEPHYR LOCK LLC Zephyr 1930ADA Built-In Combo Lock - ADA Compliant Vertical Dead Bolt - 2 User Keys (1930ADA)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- ZORO SELECT Compress Spring, 2 In L, PK12 (1NBV9)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDR3)
- ZORO SELECT Compress Spring, 2x0.063 In, PK5 (1NCF9)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA5)
- MIDWEST FASTENER 1/2" x .055" x 3-9/16" Steel Compression Springs 6PK (18680)
- Zoro Select Compression and Die Springs