Shop All Compression and Die Springs
Zoro Select
Compress Spring, SS, 1x0.032 In, PK5
Mfr # 1NCL8
Zoro # G1977701
product price: $3.65
/pk 5, $0.73/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.032 in
- Compressed Length 0.425 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCL8
- Zoro # G1977701
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.425 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 13.33 lb/in |
Meets/Exceeds | ASTM A313 |
Load (Lbs.) | 5.6 lb |
Wire Type | Round |
Deflection @ Load | 0.42 in |
End Type | Closed and Ground |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Outside Dia 0.240 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.425 In, Load 5.6 Lbs, Deflection @ Load 0.42 In, Spring Rate 13.33 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- MSI Mystique Multicolor 24 In. X 24 In. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0045)
- SCHLAGE COMMERCIAL Cylinder 23446347 (23446347)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN5)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NCH5)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, PK5 (1NCN3)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- RAYMOND Compression Spring Music Wire, PK15 (C01480210750M)
- Zoro Select Compression and Die Springs