Shop All Compression and Die Springs
Zoro Select
Compress Spring, SS, 1x0.032 In, PK5
Mfr # 1NCL7
Zoro # G2946431
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 1 in
- Outside Dia. 0.18 in
- Wire Dia. 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCL7
- Zoro # G2946431
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.601 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 24.16 lb/in |
Load (Lbs.) | 7.01 lb |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Finish | Plain |
Deflection @ Load | 0.29 in |
Item | Compression Spring |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Outside Dia 0.180 In, Wire Type Round, Wire Dia 0.032 In, End Type Closed and Ground, Compressed Length 0.601 In, Load 7.01 Lbs, Deflection @ Load 0.29 In, Spring Rate 24.16 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade 18in x 24in Traditional 1 Gloss White Backsplash Panel 5pk (PB5000)
- BLUM -30 Degree Self-closing Inserta Overlay Angle Hinge (79A5491BT)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- NEWHOUSE HARDWARE Wireless Door Chime Kit with Remote, 150 ft. Operating Range, Push Button, 32 Chimes, White (WCMP)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW4)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDK4)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCF1)
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- Zoro Select Compression and Die Springs