Shop All Compression and Die Springs
Zoro Select
Compress Spring, SS, 1x0.026 In, PK5
Mfr # 1NCL9
Zoro # G3332971
product price: $4.55
/pk 5, $0.91/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 1 in
- Outside Dia. 0.3 in
- Wire Dia. 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCL9
- Zoro # G3332971
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.229 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 4.17 lb/in |
Wire Type | Round |
Item | Compression Spring |
Load (Lbs.) | 2.54 lb |
Deflection @ Load | 0.61 in |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
End Type | Closed and Ground |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Outside Dia 0.300 In, Wire Type Round, Wire Dia 0.026 In, End Type Closed and Ground, Compressed Length 0.229 In, Load 2.54 Lbs, Deflection @ Load 0.61 In, Spring Rate 4.17 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Hydraulic Door Closer, 1-1/8" Offset (11093000008)
- PRIME-LINE Oil-Rubbed Bronze, Chain Door Guard (U 10305)
- REGISTRY Keycard, Welcome, PACK OF 500, 500PK (AHWEL-L)
- A LA MAISON CEILINGS Seamless Wind 24-in x 24-in Plain White Wall Panel (12-Pack), 12PK (WD-SWP-PW)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW2)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NBY5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- Zoro Select Compression and Die Springs