Shop All Compression and Die Springs
Zoro Select
Compress Spring, Precision, 2 In, PK5
Mfr # 1NCT4
Zoro # G1106454
product price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Overall Length 2 in
- Outside Dia. 0.72 in
- Wire Dia. 0.067 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCT4
- Zoro # G1106454
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.067 in |
Compressed Length | 0.606 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 12.91 lb/in |
Item | Compression Spring |
Load (Lbs.) | 18.08 lb |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
End Type | Closed and Ground |
Deflection @ Load | 1.4 in |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 2 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.067 In, End Type Closed and Ground, Compressed Length 0.606 In, Load 18.08 Lbs, Deflection @ Load 1.40 In, Spring Rate 12.91 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1678 EBERHARD (ILCO-1678)
- ZORO SELECT Spiral Wound Metal Gasket, 6 in., 11/64 in (304-150-0600)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X3-009)
- STRYBUC 9/16 in. Dia x 33 in. L Spiral Tube Window Balance with Red Bearing with 2 Rod Pins, 4PK (85-33RH4)
- ZORO SELECT Compress Spring, SS, 1x0.026 In, PK5 (1NCL9)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX7)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDF3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCY8)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- Zoro Select Compression and Die Springs