Shop All Compression and Die Springs
Zoro Select
Compress Spring, Precision, 2 In, PK5
Mfr # 1NCT2
Zoro # G0998995
product price: $6.85
/pk 5, $1.37/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Material 302 Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.421 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCT2
- Zoro # G0998995
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.421 in |
Details
Type | Precision |
Material | 302 Stainless Steel |
Spring Rate | 7.08 lb/in |
End Type | Closed and Ground |
Deflection @ Load | 1.26 in |
Finish | Plain |
Wire Type | Round |
Load (Lbs.) | 8.92 lb |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 2 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.421 In, Load 8.92 Lbs, Deflection @ Load 1.26 In, Spring Rate 7.08 Lbs/In, Meets/Exceeds ASTM A313, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 160 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-160SBZ)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 3) (CPS4040-5/8-26D-3)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626)
- CODEL DOORS 30" x 84" Primed 2-Panel Interior Shaker Slab Door (2670pri8402)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, PK5 (1NCN4)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDR1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.480 (1NCW2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX6)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x2In (303308D)
- Zoro Select Compression and Die Springs