Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 5/16x0.480
Mfr # 1NCY4
Zoro # G3220856
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.038 in
- Large Outside Dia. 0.48 in
- Small Outside Dia. 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCY4
- Zoro # G3220856
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/16 in |
Wire Dia. | 0.038 in |
Large Outside Dia. | 0.48 in |
Small Outside Dia. | 0.187 in |
Load @ 50% Free Length (Lbs.) | 5.02 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 32.13 lb/in |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Load @ Solid (Lbs.) | 7.6 lb |
Item | Compression Spring |
End Type | Squared and Not Ground |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In, Wire Type Round, Wire Dia 0.038 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.187 In, LD @ 50% FREE LENGTH 5.02 Lbs, LOAD @ SOLID 7.60 Lbs, Spring Rate 32.13 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- BALDWIN ESTATE Satin Black Strikes Satin Black (5510.190.TSTR)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Knob) - SC1-LH (KML01-SS-SC1-LH)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCE6)
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB6)
- ZORO SELECT Compress Spring, 2x0.055 In, PK5 (1NCF8)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, Pk5 (1NCD2)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL2)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDE6)
- Zoro Select Compression and Die Springs