Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 5/16x0.480
Mfr # 1NCY2
Zoro # G0453424
original price:
$2.37
7% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.035 in
- Large Outside Dia. 0.48 in
- Small Outside Dia. 0.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCY2
- Zoro # G0453424
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/16 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.48 in |
Small Outside Dia. | 0.218 in |
Load @ 50% Free Length (Lbs.) | 3.48 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 22.26 lb/in |
End Type | Squared and Not Ground |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Load @ Solid (Lbs.) | 5.39 lb |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.218 In, LD @ 50% FREE LENGTH 3.48 Lbs, LOAD @ SOLID 5.39 Lbs, Spring Rate 22.26 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOVA 2 All-Purpose Spray Bottle Holder, Easy Install Wall Mount (KV-SPRAYB-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23-EL)
- PRIME-LINE 1-3/4 in. Diecast Construction, Aluminum Color, Storm Door Latch (K 5006)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB4)
- ZORO SELECT Compress Spring, SS, 1x0.026 In, PK5 (1NCL9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA1)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCL3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDA5)
- MIDWEST FASTENER 5/16" x .040" x 2-1/8" Steel Compression Springs 1 12PK (18674)
- Zoro Select Compression and Die Springs