Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 5/16x0.480
Mfr # 1NCX7
Zoro # G0909727
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.032 in
- Large Outside Dia. 0.48 in
- Small Outside Dia. 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCX7
- Zoro # G0909727
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/16 in |
Wire Dia. | 0.032 in |
Large Outside Dia. | 0.48 in |
Small Outside Dia. | 0.25 in |
Load @ 50% Free Length (Lbs.) | 2.37 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 15.21 lb/in |
End Type | Squared and Not Ground |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Load @ Solid (Lbs.) | 3.78 lb |
Item | Compression Spring |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In, Wire Type Round, Wire Dia 0.032 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.250 In, LD @ 50% FREE LENGTH 2.37 Lbs, LOAD @ SOLID 3.78 Lbs, Spring Rate 15.21 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 CAM619ACC)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- CODEL DOORS 28" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2468pri1501RAIT)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Dark Bronze (4040XP-3049 DKBRZ)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF5)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ3)
- Zoro Select Compression and Die Springs