Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 5/16x0.420
Mfr # 1NCV5
Zoro # G0778705
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.032 in
- Large Outside Dia. 0.42 in
- Small Outside Dia. 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCV5
- Zoro # G0778705
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/16 in |
Wire Dia. | 0.032 in |
Large Outside Dia. | 0.42 in |
Small Outside Dia. | 0.156 in |
Load @ 50% Free Length (Lbs.) | 3.63 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 23.25 lb/in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Load @ Solid (Lbs.) | 5.77 lb |
End Type | Squared and Not Ground |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In, Wire Type Round, Wire Dia 0.032 In, End Type Squared and Not Ground, Large Outside Dia 0.420 In, Small Outside Dia. 0.156 In, LD @ 50% FREE LENGTH 3.63 Lbs, LOAD @ SOLID 5.77 Lbs, Spring Rate 23.25 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 125° 1/2" Overlay Cam Adjustable Self-close Face Frame Hinge without Dowels (22855-10)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP89)
- M-D Reducer Multi-Pur Wrm Gry 72In (43368)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x814 Indio L Strap (N800-214)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ9)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NBZ9)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, PK5 (1NCN4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/4x0.420 (1NCV9)
- Zoro Select Compression and Die Springs