Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 5/16x0.420
Mfr # 1NCV1
Zoro # G0630287
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.029 in
- Large Outside Dia. 0.42 in
- Small Outside Dia. 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCV1
- Zoro # G0630287
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/16 in |
Wire Dia. | 0.029 in |
Large Outside Dia. | 0.42 in |
Small Outside Dia. | 0.187 in |
Load @ 50% Free Length (Lbs.) | 2.26 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 14.48 lb/in |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
End Type | Squared and Not Ground |
Load @ Solid (Lbs.) | 3.68 lb |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.420 In, Small Outside Dia. 0.187 In, LD @ 50% FREE LENGTH 2.26 Lbs, LOAD @ SOLID 3.68 Lbs, Spring Rate 14.48 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- IVES Black Stop FS18S (FS.10077)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3353)
- X1 TOOLS R-021 Square O-Ring ID: 15/16, CS 1/16, OD 1 1/16 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R021x2)
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDL5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.850 (1NDP8)
- ZORO SELECT Compress Spring, 1 1/4x0.063 In, Pk5 (1NCD2)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.480 (1NCW2)
- SPEC Compression Spring, Music Wire, PK10, C06000591500M (C06000591500M)
- Zoro Select Compression and Die Springs