Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/4x0.975
Mfr # 1NDT4
Zoro # G3307595
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.055 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDT4
- Zoro # G3307595
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 6.09 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 9.74 lb/in |
Wire Type | Round |
Load @ Solid (Lbs.) | 11.1 lb |
Item | Compression Spring |
Finish | Plain |
End Type | Squared and Not Ground |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 6.09 Lbs, LOAD @ SOLID 11.10 Lbs, Spring Rate 9.74 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C2000-PRIV-C-626)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- CROWN 5-7/8" Miami Cabinet Pull with 5" Center to Center Polishede Chrome Finish (CHP81572PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373-160MB)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDT2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 226.3 (1NBX2)
- ZORO SELECT Compress Spring, 3/4x0.038 In, PK5 (1NCJ2)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NBZ2)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421250S (C04800421250S)
- Zoro Select Compression and Die Springs