Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/4x0.85
Mfr # 1NDL3
Zoro # G1690647
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.045 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDL3
- Zoro # G1690647
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Wire Dia. | 0.045 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 3.75 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 6 lb/in |
Finish | Plain |
Load @ Solid (Lbs.) | 6.96 lb |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
End Type | Squared and Not Ground |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Wire Type Round, Wire Dia 0.045 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 3.75 Lbs, LOAD @ SOLID 6.96 Lbs, Spring Rate 6 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Classroom Security Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Indicator with Text, (L9071L 06N 626 L283-711)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3371-SS-10B)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- MNG 5" Pull, Grace, Satin Nickel (83328)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDL5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX6)
- ZORO SELECT Compress Spring, 7/8x0.032 In, PK5 (1NCK8)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- Zoro Select Compression and Die Springs