Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/4x0.72
Mfr # 1NDE6
Zoro # G2903415
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.035 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDE6
- Zoro # G2903415
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.343 in |
Load @ 50% Free Length (Lbs.) | 2.04 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 3.27 lb/in |
End Type | Squared and Not Ground |
Finish | Plain |
Wire Type | Round |
Item | Compression Spring |
Load @ Solid (Lbs.) | 3.86 lb |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 2.04 Lbs, LOAD @ SOLID 3.86 Lbs, Spring Rate 3.27 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Door Roller Assembly, 1-1/2 in. Plastic Wheel, Steel Ball Bearing Roller Single Pack (D 1556)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- MASTER MAGNETICS Master Magnetics Neodymium Swiveling Magnetic Hook 0 - 65 Lbs. Pull Black Powdered Coat, 4PK (7580)
- PREMIER LOCK Passage Door Knob, Solid Brass (PA03)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NCG4)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDR5)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCP8)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCR1)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NBY1)
- Zoro Select Compression and Die Springs