Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/2x0.975
Mfr # 1NDT2
Zoro # G1985733
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.055 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDT2
- Zoro # G1985733
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 6.88 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 9.18 lb/in |
Load @ Solid (Lbs.) | 12.76 lb |
Wire Type | Round |
Finish | Plain |
End Type | Squared and Not Ground |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 6.88 Lbs, LOAD @ SOLID 12.76 Lbs, Spring Rate 9.18 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 1999-2004 Jeep Cherokee / Grand Cherokee / 3-Button FOB Keyless Entry Remote / PN: 5603 (OR-MOP001)
- AMEROCK Blackrock 12-5/8 inch 320mm Center-to-Center Black Bronze Cabinet Pull (BP55284BBR)
- NATIONAL HARDWARE CONT HINGE NKL1-1/16X12"" (N265-371)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Nickel (5212ROUUS15)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDT4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW8)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCA2)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDN5)
- Zoro Select Compression and Die Springs