Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, SS, 1 1/2x0.85
Mfr # 1NDK4
Zoro # G2491501
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.042 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDK4
- Zoro # G2491501
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Wire Dia. | 0.042 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.343 in |
Load @ 50% Free Length (Lbs.) | 3.08 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 4.11 lb/in |
Meets/Exceeds | ASTM A313 |
Load @ Solid (Lbs.) | 5.82 lb |
End Type | Squared and Not Ground |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Wire Type Round, Wire Dia 0.042 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 3.08 Lbs, LOAD @ SOLID 5.82 Lbs, Spring Rate 4.11 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Duranodic Anodized Bronze, PK 2 (SMC00-DUM-DU)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Tandem Roller Assembly, End Adjustment Single Pack (D 1980)
- ZORO SELECT Compress Spring, 7/8x0.026 In, PK5 (1NCK5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB8)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDG3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/4x0.420 (1NCV9)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- RAYMOND Inch Series Die Spring, PK2 (106514)
- Zoro Select Compression and Die Springs