Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.975
Mfr # 1NDV7
Zoro # G2407711
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.072 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDV7
- Zoro # G2407711
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.072 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 14.85 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 47.49 lb/in |
End Type | Squared and Not Ground |
Load @ Solid (Lbs.) | 22.85 lb |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.072 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 14.85 Lbs, LOAD @ SOLID 22.85 Lbs, Spring Rate 47.49 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-15BBSCDM2)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3371-SS-10B)
- DELTANA Knob Round Hollow Bright Brass (KRH114U3)
- ZORO SELECT Corner Guard Black 4x48 Hardware FR (5KZH0)
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- ZORO SELECT Compress Spring, 7/8x0.026 In, PK5 (1NCK5)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW5)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCE6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV5)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Compression Springs 6PK (18534)
- Zoro Select Compression and Die Springs