Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.850
Mfr # 1NDN9
Zoro # G2495561
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.055 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NDN9
- Zoro # G2495561
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 6.58 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 21.05 lb/in |
Load @ Solid (Lbs.) | 10.84 lb |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Finish | Plain |
End Type | Squared and Not Ground |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 6.58 Lbs, LOAD @ SOLID 10.84 Lbs, Spring Rate 21.05 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL Colonial Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-98-BR)
- GARLOCK Gasket, Ring, 2 In, Metal, Yellow (C000502001)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, 0 Bitted Satin Chrome, Keyed different (ILCO-15995YA-26D-0B)
- BFT Photocell, includes Reflector and Hood (KIRPOLAPHOT001)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.72 (1NDE6)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE8)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCB6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/4x0.360 (1NCU6)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382500S (C04800382500S)
- Zoro Select Compression and Die Springs