Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.850
Mfr # 1NDN3
Zoro # G2139137
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.049 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDN3
- Zoro # G2139137
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.049 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.5 in |
Load @ 50% Free Length (Lbs.) | 4.04 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 12.93 lb/in |
Load @ Solid (Lbs.) | 6.82 lb |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
End Type | Squared and Not Ground |
Wire Type | Round |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.049 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.500 In, LD @ 50% FREE LENGTH 4.04 Lbs, LOAD @ SOLID 6.82 Lbs, Spring Rate 12.93 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 5-29/32" Inside Dia., Black (3113060)
- SOUTHCO-ALBANY DIV Lever Latch (S C2-71-25-01)
- PEMKO 171A42 42" Saddle Threshold Mill Aluminum (171A42)
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Alike (78739CH)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCB8)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/4x0.420 (1NCV9)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC5)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 226.3 (1NBX2)
- SPEC Compression Spring Music Wire, PK5, C01400100590S (C01400100590S)
- Zoro Select Compression and Die Springs