Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.600
Mfr # 1NDB2
Zoro # G2287835
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.035 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDB2
- Zoro # G2287835
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.281 in |
Load @ 50% Free Length (Lbs.) | 2.41 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 7.7 lb/in |
Wire Type | Round |
Load @ Solid (Lbs.) | 4.28 lb |
End Type | Squared and Not Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 2.41 Lbs, LOAD @ SOLID 4.28 Lbs, Spring Rate 7.7 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Black (RCA336U19)
- KEYLINE Keyline:HY15-P Hyundai / Kia Metal Key - Plastic Head (KLN-BHY-15-P)
- MARKS USA Exit Device Trim, Medium Duty, Chrome (MESC600N 26D)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Charcoal (EB303-989)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.600 (1NDB4)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC7)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE2)
- ZORO SELECT Compress Spring, 3/4x0.026 In, PK5 (1NCJ3)
- Zoro Select Compression and Die Springs