Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.600
Mfr # 1NDA1
Zoro # G1793723
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.029 in
- Large Outside Dia. 0.6 in
- Small Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDA1
- Zoro # G1793723
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.029 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 1.12 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 3.57 lb/in |
Wire Type | Round |
Finish | Plain |
Load @ Solid (Lbs.) | 2.03 lb |
Meets/Exceeds | ASTM A313 |
End Type | Squared and Not Ground |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 1.12 Lbs, LOAD @ SOLID 2.03 Lbs, Spring Rate 3.57 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP8695128195)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- BLUM Blum 15" TANDEM plus 563H Full Extension Concealed Undermount Soft Close Slide, One Pair (563H3810B)
- NATIONAL GUARD Door Threshold, Dark Bronze, 36 in L, 7in W (8427DKB-36)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.600 (1NCZ6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCZ5)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCE6)
- ZORO SELECT Compress Spring, 2x0.072 In, PK5 (1NCF7)
- ZORO SELECT Compress Spring, 7/8x0.047 In, PK5 (1NCK9)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- Zoro Select Compression and Die Springs