Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 5/8x0.480
Mfr # 1NCW2
Zoro # G1557053
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.029 in
- Large Outside Dia. 0.48 in
- Small Outside Dia. 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NCW2
- Zoro # G1557053
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Wire Dia. | 0.029 in |
Large Outside Dia. | 0.48 in |
Small Outside Dia. | 0.187 in |
Load @ 50% Free Length (Lbs.) | 2.15 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 6.88 lb/in |
Load @ Solid (Lbs.) | 3.9 lb |
Meets/Exceeds | ASTM A313 |
End Type | Squared and Not Ground |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.187 In, LD @ 50% FREE LENGTH 2.15 Lbs, LOAD @ SOLID 3.90 Lbs, Spring Rate 6.88 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- EBERHARD MANUFACTURING CO Cylinder Plug, Keyed J202 (EMC 18400-DB-J202)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCW4)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- ZORO SELECT Compress Spring, 7/8x0.055 In, PK5 (1NCB9)
- ZORO SELECT Compress Spring, 3/8x0.022 In, PK5 (1NBY1)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- ZORO SELECT Compress Spring, 1 1/4 In L, PK12 (1NBV4)
- Zoro Select Compression and Die Springs