Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/8x0.600
Mfr # 1NDE4
Zoro # G1207613
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Overall Length 3/8 in
- Wire Dia. 0.045 in
- Large Outside Dia. 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDE4
- Zoro # G1207613
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/8 in |
Wire Dia. | 0.045 in |
Large Outside Dia. | 0.6 in |
Small Outside Dia. | 0.25 in |
Load @ 50% Free Length (Lbs.) | 6.09 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 32.49 lb/in |
Load @ Solid (Lbs.) | 9.25 lb |
Item | Compression Spring |
End Type | Squared and Not Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/8 In, Wire Type Round, Wire Dia 0.045 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.250 In, LD @ 50% FREE LENGTH 6.09 Lbs, LOAD @ SOLID 9.25 Lbs, Spring Rate 32.49 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Wrought Concave Wall Bumper Dark Bronze Powder Coat (1270WV.613)
- HAGER Satin Brass Hinge RC174144.BX (29698)
- MONROE PMP Pull Handle, 3-25/32 In. H, Matte, Threaded Holes (PH-0120)
- PAMEX 180 Degree Door Viewer with 9/16" Bore for 1-3/8" to 2-1/4" Door Bright Chrome Finish (DD01180CP)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG9)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG6)
- ZORO SELECT Compress Spring, 7/8x0.026 In, PK5 (1NCK5)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCN8)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC4)
- Zoro Select Compression and Die Springs