Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/8x0.480
Mfr # 1NCX5
Zoro # G1418961
original price:
$2.39
16% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.032 in
- Large Outside Dia. 0.48 in
- Small Outside Dia. 0.218 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NCX5
- Zoro # G1418961
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/8 in |
Wire Dia. | 0.032 in |
Large Outside Dia. | 0.48 in |
Small Outside Dia. | 0.218 in |
Load @ 50% Free Length (Lbs.) | 2.56 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 13.63 lb/in |
Item | Compression Spring |
Finish | Plain |
End Type | Squared and Not Ground |
Wire Type | Round |
Load @ Solid (Lbs.) | 4.24 lb |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/8 In, Wire Type Round, Wire Dia 0.032 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.218 In, LD @ 50% FREE LENGTH 2.56 Lbs, LOAD @ SOLID 4.24 Lbs, Spring Rate 13.63 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Sesamee Combination 2 1/4" shackle 437 padlock (EMC 437)
- PEMKO Fire and Smoke Seal, 8 ft., White, Silicone (S772W8)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCX7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDV5)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NBZ2)
- ZORO SELECT Compress Spring, 1 3/4x0.067 In, PK5 (1NCF6)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.359 , So= 0.203 , W= 0.018 (G709989535)
- Zoro Select Compression and Die Springs