Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/4x0.975
Mfr # 1NDV5
Zoro # G1748397
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.072 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NDV5
- Zoro # G1748397
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Wire Dia. | 0.072 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.375 in |
Load @ 50% Free Length (Lbs.) | 16.11 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 42.98 lb/in |
Meets/Exceeds | ASTM A313 |
Wire Type | Round |
Item | Compression Spring |
End Type | Squared and Not Ground |
Load @ Solid (Lbs.) | 26.03 lb |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.072 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 16.11 Lbs, LOAD @ SOLID 26.03 Lbs, Spring Rate 42.98 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Antique Brass (FP4134U5)
- ZORO SELECT Standard and Metric Splicing Kit, Buna N (1RHA7)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 17.6 lb. (4EVN2)
- GARLOCK Gasket, Size 4 In, I-Line, PTFE (40IT-400)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCE7)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG1)
- ZORO SELECT Compress Spring, 13/16x0.042 In, PK5 (1NCK3)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDG3)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCE6)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- Zoro Select Compression and Die Springs