Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/4x0.850
Mfr # 1NDL7
Zoro # G0505005
original price:
$2.59
11% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.045 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NDL7
- Zoro # G0505005
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Wire Dia. | 0.045 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.5 in |
Load @ 50% Free Length (Lbs.) | 3 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 7.99 lb/in |
Finish | Plain |
End Type | Squared and Not Ground |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Load @ Solid (Lbs.) | 5.27 lb |
Item | Compression Spring |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.045 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.500 In, LD @ 50% FREE LENGTH 3.00 Lbs, LOAD @ SOLID 5.27 Lbs, Spring Rate 7.99 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Max 2 in. Nylon Garage Door Roller w Sealed 6200ZZ Bearing & 4 in. Steel Stem (12-Pack) (DLMR6200ZZ12)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (100CUS4)
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- SCHLAGE ELECTRONICS Schlage Electronic aptiQ MIFARE Classic Smart 1K Byte 8K Bit Keyfob (9651)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDL5)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.85 (1NDL3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCN8)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.406 , So= 0.25 , W= 0.014 (G309989614)
- Zoro Select Compression and Die Springs