Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 3/4x0.720
Mfr # 1NDF1
Zoro # G0784454
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.035 in
- Large Outside Dia. 0.72 in
- Small Outside Dia. 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDF1
- Zoro # G0784454
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Wire Dia. | 0.035 in |
Large Outside Dia. | 0.72 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 1.62 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 4.33 lb/in |
Finish | Plain |
End Type | Squared and Not Ground |
Wire Type | Round |
Item | Compression Spring |
Load @ Solid (Lbs.) | 2.94 lb |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 1.62 Lbs, LOAD @ SOLID 2.94 Lbs, Spring Rate 4.33 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Corbin 756F507 A01 Cloverleaf Steel IC Cam (756F507)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RCI RCI: S65-04-32D Centerline Strike - Standard Profile - Satin Stainless Steel (RCI-S6504-32D)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ZORO SELECT CompressSpring, Precision, 1 1/2, PK5 (1NCR8)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCY2)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- ZORO SELECT Compress Spring, 13/16x0.038 In, PK5 (1NCK2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.850 (1NDL5)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- Zoro Select Compression and Die Springs