Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.975
Mfr # 1NDU7
Zoro # G1883341
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.063 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDU7
- Zoro # G1883341
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.063 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.343 in |
Load @ 50% Free Length (Lbs.) | 10.02 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 20.03 lb/in |
End Type | Squared and Not Ground |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Load @ Solid (Lbs.) | 17.51 lb |
Wire Type | Round |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.063 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 10.02 Lbs, LOAD @ SOLID 17.51 Lbs, Spring Rate 20.03 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 30"H (GVPVE24X3003SF)
- NATIONAL GUARD Door Threshold, 72in L, 4in W, .166 in Thck (404-72)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- KWIKSET Round Passage Pocket Door Lock Iron Black Finish (334-514)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD5)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC4)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDP2)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- ZORO SELECT CompressSpring, Precision, 1 1/2, PK5 (1NCR7)
- Zoro Select Compression and Die Springs