Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.975
Mfr # 1NDU3
Zoro # G2697721
original price:
$3.27
8% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.059 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDU3
- Zoro # G2697721
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.059 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 7.4 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 14.81 lb/in |
Meets/Exceeds | ASTM A313 |
End Type | Squared and Not Ground |
Item | Compression Spring |
Load @ Solid (Lbs.) | 13.06 lb |
Wire Type | Round |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.059 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 7.40 Lbs, LOAD @ SOLID 13.06 Lbs, Spring Rate 14.81 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Levelling Foot Hexagon M06X30, Sw=20, Polythene, Comp:Steel (K0676.2006X030)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Solid Core Slab Door (2680MSCCAR)
- ZORO SELECT V-Ring Seal, Stretch, 36mm ID, PK2 (4PKF8)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In (GASK-QCV150-G)
- ZORO SELECT Compression Spring, HCS, 3 in. L, PK5 (36569G)
- ZORO SELECT Compress Spring, 1/2x0.045 In, PK5 (1NCH1)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NBY5)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCF2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.600 (1NDB6)
- Zoro Select Compression and Die Springs