Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.975
Mfr # 1NDR7
Zoro # G1158437
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.049 in
- Large Outside Dia. 0.975 in
- Small Outside Dia. 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDR7
- Zoro # G1158437
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.049 in |
Large Outside Dia. | 0.975 in |
Small Outside Dia. | 0.56 in |
Load @ 50% Free Length (Lbs.) | 3.29 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 6.58 lb/in |
Load @ Solid (Lbs.) | 5.93 lb |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 |
Finish | Plain |
End Type | Squared and Not Ground |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.049 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.560 In, LD @ 50% FREE LENGTH 3.29 Lbs, LOAD @ SOLID 5.93 Lbs, Spring Rate 6.58 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best G, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-G-26D)
- ZORO SELECT Hole Plug, Hole D 5/8 In, Wh, PK25 (1ELV6)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Bright Chrome (SPBDB478U26)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L, (10 5/8" Repeat), Antonio Chair Rail (CHA05X01AN)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.975 (1NDR3)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.975 (1NDR5)
- ZORO SELECT Compress Spring, 1/2x0.022 In, PK5 (1NCG6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCJ5)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT1)
- Zoro Select Compression and Die Springs