Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.850
Mfr # 1NDN5
Zoro # G0473146
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.055 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDN5
- Zoro # G0473146
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.055 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.281 in |
Load @ 50% Free Length (Lbs.) | 8.5 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 17.01 lb/in |
Load @ Solid (Lbs.) | 15.14 lb |
Wire Type | Round |
End Type | Squared and Not Ground |
Meets/Exceeds | ASTM A313 |
Item | Compression Spring |
Finish | Plain |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 8.50 Lbs, LOAD @ SOLID 15.14 Lbs, Spring Rate 17.01 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, L 10 Ft, W 5/9 In (10KS Chain & Sleeve 10')
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10 (U38805.012.0237)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 1 In W (2VAH9)
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDT6)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, 1x0.032 In, PK5 (1NCC7)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- ZORO SELECT Compression Spring, HCS, 3 in. L, PK5 (36569G)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDH6)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- Zoro Select Compression and Die Springs