Shop All Compression and Die Springs
Zoro Select
Compress Spring, Conical, 302 SS, 1x0.850
Mfr # 1NDL5
Zoro # G3218634
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conical
- Material 302 Stainless Steel
- Wire Dia. 0.045 in
- Large Outside Dia. 0.85 in
- Small Outside Dia. 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NDL5
- Zoro # G3218634
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Wire Dia. | 0.045 in |
Large Outside Dia. | 0.85 in |
Small Outside Dia. | 0.438 in |
Load @ 50% Free Length (Lbs.) | 3.28 lb |
Details
Type | Conical |
Material | 302 Stainless Steel |
Spring Rate | 6.56 lb/in |
End Type | Squared and Not Ground |
Item | Compression Spring |
Finish | Plain |
Load @ Solid (Lbs.) | 5.97 lb |
Wire Type | Round |
Meets/Exceeds | ASTM A313 |
Description
Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 In, Wire Type Round, Wire Dia 0.045 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 3.28 Lbs, LOAD @ SOLID 5.97 Lbs, Spring Rate 6.56 Lbs/In, Meets/Exceeds ASTM A313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Plastic Sliding Screen Door Pull (2 Pack) (A 111)
- BEA Round Switch, Round, Push to Open (10PBR45)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 102 - Card Trax CT6A8489 (9691TFC102)
- X1 TOOLS R-207 Square O-Ring ID: 9/16, CS 1/8, OD 13/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R207x8)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/2x0.85 (1NDL1)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.85 (1NDL3)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- ZORO SELECT Compress Spring, 7/8x0.063 In, PK5 (1NCL4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDG3)
- ZORO SELECT Compress Spring, 3/4x0.016 In, PK5 (1NCJ1)
- Zoro Select Compression and Die Springs